- Sprocket for T35L Torque Limiter
- 50 Chain
- 21 Teeth
features
- Ground for proper release and re-engagement
| Type | A Plate |
| Outside Dia. | 4.52 in |
| No. of Teeth | 21 |
| Sprocket Thickness | 0.343 in |
| Sprocket Pitch Diameter | 4.194 in |
| Chain No. | 50 |
| Use With | T35L |
| Weight | 0.92 LB |
| EAN or UPC | 662289302123 |

