- Sprocket for T45L Torque Limiter
- 50 Chain
- 40 Teeth
features
- Ground for proper release and re-engagement
| Sprocket Thickness | 0.343 in |
| Type | A Plate |
| Outside Dia. | 8.32 in |
| Chain No. | 50 |
| No. of Teeth | 40 |
| Sprocket Pitch Diameter | 7.966 in |
| Use With | T45L |
| Weight | 3.78 LB |
| EAN or UPC | 662289202195 |

