- Sprocket for T55L Torque Limiter
- 50 Chain
- 32 Teeth
features
- Ground for proper release and re-engagement
| Use With | T55L |
| Type | A Plate |
| Outside Dia. | 6.72 in |
| No. of Teeth | 32 |
| Sprocket Thickness | 0.343 in |
| Chain No. | 50 |
| Sprocket Pitch Diameter | 6.376 in |
| Weight | 2.1 LB |
| EAN or UPC | 662289122219 |

