- Sprocket for T55L Torque Limiter
- 50 Chain
- 35 Teeth
features
- Ground for proper release and re-engagement
| Sprocket Pitch Diameter | 6.972 in |
| Use With | T55L |
| Sprocket Thickness | 0.343 in |
| No. of Teeth | 35 |
| Outside Dia. | 7.32 in |
| Chain No. | 50 |
| Type | A Plate |
| Weight | 2.64 LB |
| EAN or UPC | 662289252244 |

