- Sprocket for T55L Torque Limiter
- 50 Chain
- 40 Teeth
features
- Ground for proper release and re-engagement
| Outside Dia. | 8.32 in |
| Type | A Plate |
| Sprocket Pitch Diameter | 7.966 in |
| Use With | T55L |
| Chain No. | 50 |
| No. of Teeth | 40 |
| Sprocket Thickness | 0.343 in |
| Weight | 3.62 LB |
| EAN or UPC | 662289182275 |

