- Sprocket for TP50 Torq/Pro Overload Clutch
- 60 Chain
- 30 Teeth
| Chain No. | 60 |
| Outside Dia. | 7.59 in |
| Sprocket Pitch Diameter | 7.175 in |
| Type | A Plate |
| No. of Teeth | 30 |
| Sprocket Thickness | 0.459 in |
| Use With | TP50 |
| Weight | 2.34 LB |
| Chain No. | 60 |
| Outside Dia. | 7.59 in |
| Sprocket Pitch Diameter | 7.175 in |
| Type | A Plate |
| No. of Teeth | 30 |
| Sprocket Thickness | 0.459 in |
| Use With | TP50 |
| Weight | 2.34 LB |