- Sprocket for TP50 Torq/Pro Overload Clutch
- 60 Chain
- 36 Teeth
| Chain No. | 60 |
| Type | A Plate |
| Use With | TP50 |
| Outside Dia. | 9.02 in |
| Sprocket Pitch Diameter | 8.605 in |
| No. of Teeth | 36 |
| Sprocket Thickness | 0.459 in |
| Weight | 4.66 LB |
| Chain No. | 60 |
| Type | A Plate |
| Use With | TP50 |
| Outside Dia. | 9.02 in |
| Sprocket Pitch Diameter | 8.605 in |
| No. of Teeth | 36 |
| Sprocket Thickness | 0.459 in |
| Weight | 4.66 LB |