- Sprocket for TP50 Torq/Pro Overload Clutch
- 80 Chain
- 24 Teeth
| Chain No. | 80 |
| Use With | TP50 |
| Type | A Plate |
| No. of Teeth | 24 |
| Outside Dia. | 13.31 in |
| Sprocket Pitch Diameter | 12.746 in |
| Sprocket Thickness | 0.575 in |
| Weight | 3.72 LB |
| Chain No. | 80 |
| Use With | TP50 |
| Type | A Plate |
| No. of Teeth | 24 |
| Outside Dia. | 13.31 in |
| Sprocket Pitch Diameter | 12.746 in |
| Sprocket Thickness | 0.575 in |
| Weight | 3.72 LB |