- Size 5
- Single Output w/Relative Shaft Rotation of Clockwise
- w/Ball Bearings
- Spiral Bevel Gears
- 2:1 Ratio
features
- Lightweight, corrosion-resistant aluminum housings
- Double-sealed bearings for long life and leak-free operation
- Alloy steel case hardened-spiral bevel gears provide quiet operation
- Corrosion-resistant stainless steel shafts
- Grease filled from the factory
caution
- Install guards according to applicable local and national codes for rotating shafts
| Output (Shaft or Bore) Size | 5/8 in |
| Gear Style | Spiral Bevel |
| Input Configuration | Shaft Input |
| Output Configuration | Single |
| Output Shaft Position | Left or Right |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 2:1 |
| Input Relation to Base | No Base |
| Max. Overhung Load @ 1750 rpm | 50 lb/in |
| Bearing Type | Ball Bearing |
| Output Relation to Base | No Base |
| Relative Shaft Rotation | Clockwise |
| Shaft Arrangement | #1, #2 |
| Box Height | 2.362 in |
| Unit Size | 5 |
| Box Length | 3.11 in |
| Input Shaft Position | Facing You |
| Box Width | 2.756 in |
| Torque Out @ 1150 rpm | 71 in lb |
| Washdown Duty | No |
| Bolt Hole Pattern | 1.875 x 1.875 |
| Torque Out @ 1750 rpm | 70 in lb |
| Weight | 3.5 LB |
| EAN or UPC | 662460431154 |

