- 13/32" Neck Diameter Shear Pin for use with a SHR2
| Torque | 54430 in lb |
| Length | 1 7/8 in |
| HP @ RPM | 11.3 hp @ 100 rpm |
| Use With | SHR2 |
| Dia. | 0.75 in |
| Neck Diameter | 13/32 in |
| Weight | 0.223 LB |
| EAN or UPC | 662289135325 |
| Torque | 54430 in lb |
| Length | 1 7/8 in |
| HP @ RPM | 11.3 hp @ 100 rpm |
| Use With | SHR2 |
| Dia. | 0.75 in |
| Neck Diameter | 13/32 in |
| Weight | 0.223 LB |
| EAN or UPC | 662289135325 |