- 5" Outside Diameter
- 4L or 5L Belt Size
- 3/4" Bore
- One Side Movable
applications
- Driver or driven
- Speed controlling
features
- Oil impregnated bushings
- No lubrication required
- Standard keyseats
- Hollow head setscrews
| Pitch Diameter [Max] | 4.7 in |
| Type | SL |
| Outside Dia. | 5 in |
| A (4L) Pitch Dia. [Max] | 4.80 in |
| Finished Bore | 3/4 in |
| Belt Size | 4L, 5L |
| Overall Length | 3.9375 in |
| Belt Match | 1 |
| Face Width [Min] | 21/32 in |
| B (5L) Pitch Dia. [Max] | 4.7 in |
| Face Width [Max] | 1 3/16 in |
| A (4L) Pitch Dia. [Min] | 3.10 in |
| B (5L) Pitch Dia. [Min] | 3.2 in |
| Maximum Ratio | N/A |
| Driven Series | N/A |
| HP @ 1,750 rpm | N/A |
| Pitch Diameter [Min] | 3.1 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Side Moveable | One |
| Driver Style | N/A |
| Origin | Adjustable Center Spring Loaded |
| Weight | 7.34 LB |

