- 1/2" Neck Diameter Shear Pin for use with a SHU2
| Use With | SHU2 |
| Length | 2 5/8 in |
| Neck Diameter | 1/2 in |
| Dia. | 1 in |
| Torque | 106050 in lb |
| HP @ RPM | 168.3 hp @ 100 rpm |
| Weight | 0.563 LB |
| EAN or UPC | 662289115617 |
| Use With | SHU2 |
| Length | 2 5/8 in |
| Neck Diameter | 1/2 in |
| Dia. | 1 in |
| Torque | 106050 in lb |
| HP @ RPM | 168.3 hp @ 100 rpm |
| Weight | 0.563 LB |
| EAN or UPC | 662289115617 |