- Winch Sprocket for #60 Chain w/12 Teeth
- a Finished Bore of 1.25"
- Keyway 5/16" x 5/32" w/extra Setscrew @ 90°
- Pitch Diameter of 2.898" Single Strand, Style B Hub
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Inch/Metric | Inch |
| Hub Length Thru | 47/64 in |
| Finished Bore | 1.250 in - 1 1/4 in |
| Width Across Teeth | 0.459 in |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Chain No. | 60 |
| Chain Pitch | 0.750 in |
| Keyway Size | 5/16 x 5/32 |
| Pitch Diameter | 2.898 in |
| Keyway | w/Keyway & Set Screw |
| No. of Strands Across | 1 |
| Material | Steel |
| No. of Teeth | 12 |
| Hub Dia. | 2 3/8 in |
| Length Through Bore | 0.8125 in |
| Outside Dia. | 3.25 in |
| Weight | 1.5 LB |
| EAN or UPC | 662289210343 |

