- Sprocket for #60 Chain w/15 Teeth
- a Finished Bore of 1.1875"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 3.607" Single Strand, Style B Hub
| Finished Bore | 1.1875 in - 1 3/16 in |
| Hub Dia. | 2 7/8 in |
| Pitch Diameter | 3.607 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.750 in |
| No. of Teeth | 15 |
| Hub Length Thru | 47/64 in |
| Keyway Size | 1/4 x 1/8 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Length Through Bore | 0.8125 in |
| Outside Dia. | 3.98 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Width Across Teeth | 0.459 in |
| Chain No. | 60 |
| Keyway | w/Keyway & Set Screw |
| Weight | 2.4 LB |

