- Sprocket for #60 Chain w/17 Teeth
- a Finished Bore of 1.625"
- Keyway 3/8" x 3/16"
- Pitch Diameter of 4.082" Single Strand, Style B Hub
| No. of Teeth | 17 |
| Hub Length Thru | 47/64 in |
| Length Through Bore | 0.8125 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Diameter | 4.082 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| Width Across Teeth | 0.459 in |
| Chain Pitch | 0.750 in |
| Outside Dia. | 4.46 in |
| Hub Dia. | 3 3/8 in |
| Keyway | w/Keyway & Set Screw |
| Keyway Size | 3/8 x 3/16 |
| Finished Bore | 1.625 in - 1 5/8 in |
| Weight | 3.4 LB |

