- 6 in Bore Size
- 6 1/2 in Length Through Bore
- 6 1/2 in Outside Diameter
| Mfr. Unit Size | 608 |
| Shaft Keyseat | 1 1/2 x 3/4 x 6 1/2 |
| Length Through Bore | 6.5 in |
| Outside Dia. | 6.5 in |
| Shaft Dia. | 6 in |
| Bore Size | 6 in |
| Weight | 30.0 LB |
| Mfr. Unit Size | 608 |
| Shaft Keyseat | 1 1/2 x 3/4 x 6 1/2 |
| Length Through Bore | 6.5 in |
| Outside Dia. | 6.5 in |
| Shaft Dia. | 6 in |
| Bore Size | 6 in |
| Weight | 30.0 LB |