- 608 Drive Size
- Straight Bore
- 25:1 Ratio
| AGMA Unit Size | 608 |
| Mfr. Unit Size | 608 |
| Box Length | 30 3/16 in |
| Box Width | 16 31/64 in |
| Output Bushing Bore Range [Max] | 6 in |
| Input Shaft | 2 11/16 in |
| Output (Shaft or Bore) Size | 6 1/2 in |
| Ratio | 25:1 |
| Output Style | Straight Bore |
| Drive Type | Torque Arm |
| Output Bushing Bore Range [Min] | 5.4375 in |
| Box Height | 39 17/32 in |
| Weight | 1950.0 LB |

