- 60 Chain, 1 Strand, 27 Tooth, A Style Minimum Bore Sprocket, With Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| No. of Teeth | 27 |
| Hardened Teeth | With Hardened Teeth |
| Outside Diameter (in) | 6.867 |
| Family Name | 1109412 Type A Sprockets |
| Number of Teeth | 27 |
| Number of Hubs | 0 |
| Number of Strands/Width | 1 |
| Bore Type | Minimum Plain Bore |
| Minimum Bore (in) | 0.75 |
| Maximum Bore (in) | 2.75 |
| Length Through Bore (in) | 0.459 |
| Chain Pitch | 0.750 in |
| Number of Strands | 1 |
| Pitch Diameter (in) | 6.460343 |
| Material | Steel |
| Chain Pitch (in) | 0.75 |
| Inch/Metric | Inch |
| Outside Dia. | 6.867 in |
| Sprocket Style | A |
| Bore (in) | 0.75 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Weight | 4.09 LB |
| EAN or UPC | 662289221974 |

