Browning
60Q47
Single Strand Sprocket; 60 Chain Size; 47 Teeth; Requires Q1 Split Taper Bushing
Item #100931873
- Single Strand Sprocket
- 60 Chain Size
- 47 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Material | Steel |
| Width Across Teeth | 0.459 in |
| Bushing Series | Q1 |
| Sprocket Style | 4 |
| Bushing Bore [Min] | 0.75 in |
| Length Through Bore | 2.5 in |
| Chain No. | 60 |
| Pitch Diameter | 11.229 in |
| Overall Length | 2.78125 in |
| Hub Dia. | 4 1/8 in |
| No. of Teeth | 47 |
| Bushing Type | Split Taper |
| Outside Dia. | 11.65 in |
| Type | 4 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Pitch Dia. | 11.229 in |
| Bushing Bore [Max] | 2.6875 in |
| Chain Pitch | 0.750 in |
| Weight | 14.06 LB |
| EAN or UPC | 662289166381 |
