Browning
60SK36
Single Strand Sprocket; 60 Chain Size; 36 Teeth; Requires SK QD Bushing
Item #100932513
- Single Strand Sprocket
- 60 Chain Size
- 36 Teeth
- Requires QD SK Bushing
- Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Bushing Type | QD |
| Material | Steel |
| Bore Type | Bushed Bore |
| Outside Diameter (in) | 9.023 |
| Hub Diameter (in) | 3.89 |
| Pitch Diameter (in) | 8.605 |
| Inch/Metric | Inch |
| Bore (Max) (in) | 2.625 |
| Type | B |
| Bushing Series | SK |
| Maximum Bore (in) | 2.625 |
| Number of Strands | 1 |
| Family Name | Q-D Sprockets |
| Sprocket Style | B |
| Bushing Used | Q-D |
| Overall Length (in) | 2.359375 |
| Number of Strands/Width | 1 |
| Minimum Bore (in) | 0.5 |
| Chain Pitch (in) | 0.75 |
| Bore (Min) (in) | 0.5 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Pitch Type | Single |
| No. of Teeth | 36 |
| Number of Teeth | 36 |
| No. of Strands Across | 1 |
| Number of Hubs | 1 |
| Chain No. | 60 |
| Chain Pitch | 0.750 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 7.98 LB |
| EAN or UPC | 662289255603 |
