- Sprocket for T45L Torque Limiter
- 60 Chain
- 22 Teeth
features
- Ground for proper release and re-engagement
| Use With | T45L |
| Sprocket Thickness | 0.459 in |
| Sprocket Pitch Diameter | 5.27 in |
| No. of Teeth | 22 |
| Outside Dia. | 5.67 in |
| Chain No. | 60 |
| Type | A Plate |
| Weight | 2.0 LB |
| EAN or UPC | 662289232208 |

