- Sprocket for T45L Torque Limiter
- 60 Chain
- 30 Teeth
features
- Ground for proper release and re-engagement
| No. of Teeth | 30 |
| Sprocket Pitch Diameter | 7.175 in |
| Chain No. | 60 |
| Outside Dia. | 7.59 in |
| Type | A Plate |
| Sprocket Thickness | 0.459 in |
| Use With | T45L |
| Weight | 4.24 LB |
| EAN or UPC | 662289162222 |

