- Sprocket for T55L Torque Limiter
- 60 Chain
- 27 Teeth
features
- Ground for proper release and re-engagement
| Outside Dia. | 6.87 in |
| Use With | T55L |
| Chain No. | 60 |
| Sprocket Thickness | 0.459 in |
| No. of Teeth | 27 |
| Type | A Plate |
| Sprocket Pitch Diameter | 6.46 in |
| Weight | 3.05 LB |
| EAN or UPC | 662289142286 |

