- Sprocket for T65L Torque Limiter
- 60 Chain
- 35 Teeth
features
- Ground for proper release and re-engagement
| No. of Teeth | 35 |
| Use With | T65L |
| Chain No. | 60 |
| Sprocket Pitch Diameter | 8.367 in |
| Sprocket Thickness | 0.459 in |
| Outside Dia. | 8.78 in |
| Type | A Plate |
| Weight | 5.285 LB |
| EAN or UPC | 662289152315 |

