- Sprocket for T65L Torque Limiter
- 60 Chain
- 40 Teeth
features
- Ground for proper release and re-engagement
| Use With | T65L |
| No. of Teeth | 40 |
| Outside Dia. | 9.98 in |
| Sprocket Pitch Diameter | 9.559 in |
| Sprocket Thickness | 0.459 in |
| Chain No. | 60 |
| Type | A Plate |
| Weight | 7.08 LB |
| EAN or UPC | 662289282340 |

