- 1 in Width
- 63 in Pitch Length
- 126 Teeth
- H Belt Size
description
- Synchronous belt drives eliminate the problems of slippage, belt stretch, lubrication, and metal to metal contact
- they provide superior performance because power is transmitted by positive engagement of belt teeth rather than by friction as in conventional belt drives.
features
- Wide belt speed range
- Wide load capacity range
- Less heat
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
| Material | Neoprene |
| Belt Style | Single Sided |
| Pitch Length | 63 in |
| Belt Size | H |
| No. of Teeth | 126 |
| Inch/Metric | Inch |
| Temperature | 180 °F |
| Width [Nom] | 1.000 in |
| Pitch | 0.500 in |
| Weight | 0.4 LB |
| EAN or UPC | 662289169801 |

