- Size 6
- Single Output w/Relative Shaft Rotation of Clockwise
- w/Ball Bearings
- Spiral Bevel Gears
- 1:1 Ratio
features
- Lightweight, corrosion-resistant aluminum housings
- Double-sealed bearings for long life and leak-free operation
- Alloy steel case hardened-spiral bevel gears provide quiet operation
- Corrosion-resistant stainless steel shafts
- Grease filled from the factory
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Bearing Type | Ball Bearing |
| Box Width | 5.984 in |
| Box Length | 6.92 in |
| Shaft Arrangement | #1, #2 |
| Output Relation to Base | No Base |
| Torque Out @ 1750 rpm | 143 in lb |
| Input Relation to Base | No Base |
| Box Height | 2.992 in |
| Bolt Hole Pattern | 3.000 x 3.000 |
| Input Shaft Position | Facing You |
| Input Configuration | Shaft Input |
| Relative Shaft Rotation | Clockwise |
| Output (Shaft or Bore) Size | 3/4 in |
| Ratio | 1:1 |
| Washdown Duty | No |
| Output Configuration | Single |
| Input (Shaft or Bore) Size | 3/4 in |
| Output Shaft Position | Left or Right |
| Gear Style | Spiral Bevel |
| Max. Overhung Load @ 1750 rpm | 100 lb/in |
| Unit Size | 6 |
| Torque Out @ 1150 rpm | 147 in lb |
| Weight | 8.48 LB |

