- Size 6
- Double Output w/Relative Shaft Rotation of Clockwise/Counter Clockwise
- w/Roller Bearings
- Spiral Bevel Gears
- 1:1 Ratio
features
- Rugged cast iron housings, line bored for precise gear and bearing alignment
- Commercially available tapered roller and ball bearings provide maximum catalog load capacity
- Carburized alloy steel straight or spiral gears manufactured to AGMA standard for long life and quiet operation
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
caution
- Install guards according to applicable local and national codes for rotating shafts
| Ratio | 1:1 |
| Box Width | 5.84 in |
| Washdown Duty | No |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Input Relation to Base | No Base |
| Input Configuration | Shaft Input |
| Input Shaft Position | Facing You |
| Output Relation to Base | No Base |
| Bearing Type | Roller Bearing |
| Box Height | 4 1/4 in |
| Bolt Hole Pattern | 4.375 x 2.750 |
| Shaft Arrangement | #6, #7 |
| Box Length | 6 7/16 in |
| Unit Size | 6 |
| Torque Out @ 1150 rpm | 750 in lb |
| Thermal Input Horsepower @ 1750 RPM | 13.9 hp |
| Torque Out @ 1750 rpm | 731 in lb |
| Gear Style | Spiral Bevel |
| Input (Shaft or Bore) Size | 1 in |
| Output (Shaft or Bore) Size | 1 in |
| Output Shaft Position | Left & Right |
| Output Configuration | Double |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Weight | 23.25 LB |
| EAN or UPC | 662289169887 |

