- 11/32" Neck Diameter Shear Pin for use with a SHQ1, SHR1
| Neck Diameter | 11/32 in |
| Use With | SHQ1, SHR1 |
| Torque | 24010 in lb |
| HP @ RPM | 38 hp @ 100 rpm |
| Dia. | 0.5 in |
| Length | 1 5/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 662289165285 |
| Neck Diameter | 11/32 in |
| Use With | SHQ1, SHR1 |
| Torque | 24010 in lb |
| HP @ RPM | 38 hp @ 100 rpm |
| Dia. | 0.5 in |
| Length | 1 5/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 662289165285 |