- 7/16" Neck Diameter Shear Pin for use with a SHR2
| Dia. | 0.75 in |
| Length | 1 7/8 in |
| HP @ RPM | 11.3 hp @ 100 rpm |
| Use With | SHR2 |
| Torque | 63120 in lb |
| Neck Diameter | 7/16 in |
| Weight | 0.306 LB |
| EAN or UPC | 662289265350 |
| Dia. | 0.75 in |
| Length | 1 7/8 in |
| HP @ RPM | 11.3 hp @ 100 rpm |
| Use With | SHR2 |
| Torque | 63120 in lb |
| Neck Diameter | 7/16 in |
| Weight | 0.306 LB |
| EAN or UPC | 662289265350 |