- 1/2" Neck Diameter Shear Pin for use with a SHS2
| Torque | 94270 in lb |
| HP @ RPM | 282.8 hp @ 100 rpm |
| Length | 2 1/8 in |
| Neck Diameter | 1/2 in |
| Use With | SHS2 |
| Dia. | 0.75 in |
| Weight | 0.258 LB |
| EAN or UPC | 662289145492 |
| Torque | 94270 in lb |
| HP @ RPM | 282.8 hp @ 100 rpm |
| Length | 2 1/8 in |
| Neck Diameter | 1/2 in |
| Use With | SHS2 |
| Dia. | 0.75 in |
| Weight | 0.258 LB |
| EAN or UPC | 662289145492 |