- 6" Outside Diameter
- 4L or 5L Belt Size
- 3/4" Bore
- One Side Movable
applications
- Driver or driven
- Speed controlling
features
- Oil impregnated bushings
- No lubrication required
- Standard keyseats
- Hollow head setscrews
| Belt Match | 1 |
| Origin | Adjustable Center Spring Loaded |
| A (4L) Pitch Dia. [Max] | 5.80 in |
| Driver Style | N/A |
| Driven Series | N/A |
| Overall Length | 3.9375 in |
| Face Width [Max] | 1 3/16 in |
| Belt Size | 4L, 5L |
| A (4L) Pitch Dia. [Min] | 4.10 in |
| Finished Bore | 3/4 in |
| HP @ 1,750 rpm | N/A |
| B (5L) Pitch Dia. [Max] | 5.7 in |
| Side Moveable | One |
| Pitch Diameter [Min] | 4.1 in |
| Pitch Diameter [Max] | 5.7 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Keyway Size | 3/16 x 3/32 |
| Maximum Ratio | N/A |
| Outside Dia. | 6 in |
| Face Width [Min] | 21/32 in |
| B (5L) Pitch Dia. [Min] | 4.2 in |
| Weight | 8.46 LB |

