- 17/32" Neck Diameter Shear Pin for use with a SHU2
| Dia. | 1 in |
| Use With | SHU2 |
| Length | 2 5/8 in |
| HP @ RPM | 190 hp @ 100 rpm |
| Torque | 119710 in lb |
| Neck Diameter | 17/32 in |
| Weight | 0.56 LB |
| EAN or UPC | 662289245642 |
| Dia. | 1 in |
| Use With | SHU2 |
| Length | 2 5/8 in |
| HP @ RPM | 190 hp @ 100 rpm |
| Torque | 119710 in lb |
| Neck Diameter | 17/32 in |
| Weight | 0.56 LB |
| EAN or UPC | 662289245642 |