- 20 Diametral Pitch, 20 ° Pressure Angle, 1/2 in Face, 6 ft Long, Steel Gear Rack
features
- Mating Spur Gears must have same pressure angle and pitch
- Standard Lengths are Extra Long to allow for cutting and matching ends
- Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes.
- Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting
| Pressure Angle | 20 ° |
| Face Width | 1/2 in |
| Material | Steel |
| Height | 0.75 |
| Pitch Line | 0.45 |
| Width | 75 |
| Diametral Pitch | 20 |
| Length | 6 ft |
| Thickness (in) | 0.5 |
| Gear Rack Width (in) | 0.5 |
| Pitch Line to Back | 0.45 in |
| Overall Thickness | 1/2 in |
| Gear Rack Length (ft) | 6 |
| Weight | 5.0 LB |
| EAN or UPC | 662289117413 |

