- Sprocket for TP70 Torq/Pro Overload Clutch
- 100 Chain
- 26 Teeth
| Sprocket Pitch Diameter | 10.37 in |
| No. of Teeth | 26 |
| Sprocket Thickness | 0.692 in |
| Outside Dia. | 11.05 in |
| Use With | TP70 |
| Chain No. | 100 |
| Type | A Plate |
| Weight | 8.28 LB |
| Sprocket Pitch Diameter | 10.37 in |
| No. of Teeth | 26 |
| Sprocket Thickness | 0.692 in |
| Outside Dia. | 11.05 in |
| Use With | TP70 |
| Chain No. | 100 |
| Type | A Plate |
| Weight | 8.28 LB |