- Sprocket for TP70 Torq/Pro Overload Clutch
- 80 Chain
- 32 Teeth
| Outside Dia. | 10.75 in |
| Sprocket Pitch Diameter | 10.202 in |
| Sprocket Thickness | 0.575 in |
| Use With | TP70 |
| Chain No. | 80 |
| Type | A Plate |
| No. of Teeth | 32 |
| Weight | 6.36 LB |
| Outside Dia. | 10.75 in |
| Sprocket Pitch Diameter | 10.202 in |
| Sprocket Thickness | 0.575 in |
| Use With | TP70 |
| Chain No. | 80 |
| Type | A Plate |
| No. of Teeth | 32 |
| Weight | 6.36 LB |