- Sprocket for TP70 Torq/Pro Overload Clutch
- 80 Chain
- 36 Teeth
| Use With | TP70 |
| No. of Teeth | 36 |
| Sprocket Pitch Diameter | 11.474 in |
| Chain No. | 80 |
| Outside Dia. | 11.98 in |
| Sprocket Thickness | 0.575 in |
| Type | A Plate |
| Weight | 9.7 LB |
| Use With | TP70 |
| No. of Teeth | 36 |
| Sprocket Pitch Diameter | 11.474 in |
| Chain No. | 80 |
| Outside Dia. | 11.98 in |
| Sprocket Thickness | 0.575 in |
| Type | A Plate |
| Weight | 9.7 LB |