- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 72 Tooth
- 5 in Belt Width
description
- Combining the positive action of gears with the flexibility, speed and low noise level of belts
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant Speed - No slip
- no creep
- Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
- Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
- minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
- Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
- Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
| Bushing Type | QD |
| Bushing Series | M |
| Belt Pitch | 1 1/4 in |
| Number of Teeth | 72 |
| Part Width (in) | 5 |
| Belt Section | XXH |
| Outside Diameter (mm) | 724.6112 |
| Bore Range [Max] | 5.5 in |
| Inside Diameter (in) | 26.375 |
| Material | Steel |
| Bore (Max) (in) | 5.5 |
| Outside Diameter (in) | 28.528 |
| No. of Teeth | 72 |
| Bore Range [Min] | 2 in |
| Pitch Diameter | 28.648 in |
| Finished Bore | N/A |
| Part Width (mm) | 127 |
| Pitch Diameter (in) | 28.648 |
| Bore (Min) (in) | 2 |
| Bore Type | Bushed Bore |
| Belt Width | 5 in |
| Belt Size | XXH |
| Weight | 222.0 LB |
| EAN or UPC | 662289354023 |

