- 9/32" Neck Diameter Shear Pin for use with a SHP1
| Dia. | 0.375 in |
| HP @ RPM | 19.2 hp @ 100 rpm |
| Neck Diameter | 9/32 in |
| Torque | 12100 in lb |
| Use With | SHP1 |
| Length | 1 1/8 in |
| Weight | 0.035 LB |
| EAN or UPC | 662289245192 |
| Dia. | 0.375 in |
| HP @ RPM | 19.2 hp @ 100 rpm |
| Neck Diameter | 9/32 in |
| Torque | 12100 in lb |
| Use With | SHP1 |
| Length | 1 1/8 in |
| Weight | 0.035 LB |
| EAN or UPC | 662289245192 |