- 3/8" Neck Diameter Shear Pin for use with a SHQ1, SHR1
| Dia. | 0.5 in |
| HP @ RPM | 45.3 hp @ 100 rpm |
| Use With | SHQ1, SHR1 |
| Neck Diameter | 3/8 in |
| Torque | 28590 in lb |
| Length | 1 5/8 in |
| Weight | 0.088 LB |
| EAN or UPC | 662289295234 |
| Dia. | 0.5 in |
| HP @ RPM | 45.3 hp @ 100 rpm |
| Use With | SHQ1, SHR1 |
| Neck Diameter | 3/8 in |
| Torque | 28590 in lb |
| Length | 1 5/8 in |
| Weight | 0.088 LB |
| EAN or UPC | 662289295234 |