- Sprocket for #80 Chain w/13 Teeth
- a Finished Bore of 2"
- Keyway 1/2" x 1/4"
- Pitch Diameter of 4.179" Single Strand, Style B Hub
| Length Through Bore | 1.308 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 13 |
| Width Across Teeth | 0.575 in |
| Chain No. | 80 |
| Outside Dia. | 4.66 in |
| Sprocket Style | B |
| Keyway Size | 1/2 x 1/4 |
| Finished Bore | 2.000 in - 2 in |
| Chain Pitch | 1.000 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter | 4.179 in |
| Hub Dia. | 3 in |
| Hub Length Thru | 47/64 in |
| Weight | 3.4 LB |

