- 80 Chain, 1 Strand, 24 Tooth, A Style Minimum Bore Sprocket, With Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| Outside Diameter (in) | 8.196 |
| Chain Pitch (in) | 1 |
| Maximum Bore (in) | 0.75 |
| Outside Dia. | 8.196 in |
| Material | Steel |
| Tooth Width (in) | 0.575 |
| Number of Teeth | 24 |
| Overall Length (in) | 0.575 |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | A |
| Family Name | 1109917 Type A Sprockets |
| Length Through Bore (in) | 0.575 |
| Number of Strands/Width | 1 |
| Inch/Metric | Inch |
| Chain Number | No. 80, 1 in. Pitch ANSI Chain |
| Minimum Bore (in) | 1 |
| Number of Strands | 1 |
| Chain Used | No. 80, 1 in. Pitch ANSI Chain |
| No. of Teeth | 24 |
| Bore (in) | 0.9375 |
| Sprocket Material | Steel, Hardened Teeth |
| Chain Pitch | 1.000 in |
| Number of Hubs | 0 |
| Chain No. | 80 |
| Pitch Diameter (in) | 7.661298 |
| No. of Strands Across | 1 |
| Weight | 7.07 LB |
| EAN or UPC | 662289132331 |

