- 80 Chain, 1 Strand, 60 Tooth, A Style Minimum Bore Sprocket, Without Hardened Teeth
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| Sprocket Style | A |
| Pitch Diameter (in) | 19.107323 |
| Family Name | 1110154 Type A Sprockets |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.000 in |
| Number of Teeth | 60 |
| Inch/Metric | Inch |
| Maximum Bore (in) | 1 |
| Chain No. | 80 |
| Chain Used | No. 80, 1 in. Pitch ANSI Chain |
| Bore (in) | 1.25 |
| Chain Pitch (in) | 1 |
| No. of Teeth | 60 |
| Number of Strands/Width | 1 |
| Number of Hubs | 0 |
| Bore Type | Minimum Plain Bore |
| Minimum Bore (in) | 1 |
| Outside Dia. | 19.681 in |
| Length Through Bore (in) | 0.575 |
| Number of Strands | 1 |
| Outside Diameter (in) | 19.681 |
| Material | Steel |
| No. of Strands Across | 1 |
| Weight | 43.6 LB |
| EAN or UPC | 662289242627 |

