- 80 Chain, 1 Strand, 51 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
description
- Type "" and "C" sprockets are made without keyways or setscrews.They are furnished with a minimum bore which can be rebored to size and keywayed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| No. of Teeth | 51 |
| Sprocket Style | B |
| Hub Projection | 1.3625 in |
| Hub Dia. | 5 1/4 in |
| Bore Range [Max] | 3.5 in |
| Length Through Bore | 1.9375 in |
| Outside Dia. | 16.81 in |
| Chain No. | 80 |
| Bore Range [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.575 in |
| Stock Bore Size | 1 in |
| Pitch Diameter | 16.244 in |
| Chain Pitch | 1.000 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Weight | 40.5 LB |

