- 80 Chain, 1 Strand, 80 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
| No. of Strands Across | 1 |
| Sprocket Style | B |
| No. of Teeth | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| Chain Pitch | 1.000 in |
| Bore Type | Minimum Plain Bore |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 97.0 LB |
| EAN or UPC | 662289784240 |

