Skip to content Skip to navigation menu
Single Strand Sprocket; 80 Chain Size; 80 Teeth; Requires R1 Split Taper Bushing

80R80

Single Strand Sprocket; 80 Chain Size; 80 Teeth; Requires R1 Split Taper Bushing
Item #100931894
  • Single Strand Sprocket
  • 80 Chain Size
  • 80 Teeth
  • Requires Split Taper R1 Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 80 Chain Size; 80 Teeth; Requires R1 Split Taper Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 80 Chain Size
  • 80 Teeth
  • Requires Split Taper R1 Bushing
  • Without Hardened Teeth

features

  • Keyed to both shaft and hub
  • Highest torque carrying capacity
  • Double split barrel ensures true concentricity
  • Inch, metric and spline bores available
Bushing Type Split Taper
Material Steel
Hardened Teeth Without Hardened Teeth
Pitch Diameter 25.471 in
Inch/Metric Inch
Bushing Bore [Max] 3.75 in
Outside Dia. 26.01 in
Bushing Series R1
Type 4
Hub Dia. 5 3/8 in
No. of Teeth 80
Chain No. 80
Sprocket Style 4
No. of Strands Across 1
Chain Pitch 1.000 in
Overall Length 2.78125 in
Length Through Bore 2.875 in
Bushing Bore [Min] 1.125 in
Width Across Teeth 0.575 in
Pitch Dia. 25.471 in
Weight 88.2 LB
EAN or UPC 662289117178
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison