Browning
80R84
Single Strand Sprocket; 80 Chain Size; 84 Teeth; Requires R1 Split Taper Bushing
Item #100931895
- Single Strand Sprocket
- 80 Chain Size
- 84 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Pitch Dia. | 26.744 in |
| Length Through Bore | 2.875 in |
| Outside Dia. | 27.33 in |
| Chain Pitch | 1.000 in |
| Hub Dia. | 5 3/8 in |
| Bushing Bore [Min] | 1.125 in |
| Bushing Bore [Max] | 3.75 in |
| Pitch Diameter | 26.744 in |
| Bushing Series | R1 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Width Across Teeth | 0.575 in |
| Chain No. | 80 |
| Overall Length | 2.78125 in |
| Type | 4 |
| No. of Teeth | 84 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Split Taper |
| Material | Steel |
| Sprocket Style | 4 |
| Weight | 96.4 LB |
| EAN or UPC | 662289247103 |
