- Sprocket for T65L Torque Limiter
- 80 Chain
- 24 Teeth
features
- Ground for proper release and re-engagement
| Sprocket Pitch Diameter | 7.661 in |
| Chain No. | 80 |
| Type | A Plate |
| No. of Teeth | 24 |
| Use With | T65L |
| Outside Dia. | 8.2 in |
| Sprocket Thickness | 0.575 in |
| Weight | 4.94 LB |
| EAN or UPC | 662289132379 |

