- Sprocket for T65L Torque Limiter
- 80 Chain
- 35 Teeth
features
- Ground for proper release and re-engagement
| Use With | T65L |
| Chain No. | 80 |
| No. of Teeth | 35 |
| Sprocket Thickness | 0.575 in |
| Type | A Plate |
| Outside Dia. | 11.71 in |
| Sprocket Pitch Diameter | 11.156 in |
| Weight | 12.44 LB |
| EAN or UPC | 662289262304 |

