- Sprocket for T65L Torque Limiter
- 80 Chain
- 40 Teeth
features
- Ground for proper release and re-engagement
| Use With | T65L |
| Type | A Plate |
| Sprocket Thickness | 0.575 in |
| Sprocket Pitch Diameter | 12.428 in |
| No. of Teeth | 40 |
| Chain No. | 80 |
| Outside Dia. | 13.31 in |
| Weight | 17.06 LB |
| EAN or UPC | 662289192328 |

